Cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistic Weight | 146 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-tvp2 |
Cage | polyamide |
Reference speed | 11100 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 38500 N |
Usually arrives within 14 working days