Cylindrical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 149.22 mm |
Width | 46.1 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 149.22 mm |
Width | 46.1 mm |
Series | 02B |
Material | Grey Iron (Cartridge);Low or Medium Carbon Steel (Clamping Rings);High Tensile Steel (Screws);Die Cast (Cage) |
Cage | Aluminium |
In stock: Next day delivery