References
RHP:LRJ1.1/2J
Rubix:152A8463
Manufacturer :LRJ1.1/2J R
EAN:00747023007219


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 19.05 mm |
Product details : RHP CYLIND ROLLR BEARING LRJ1-1/2
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 443 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 82.55 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
| Basic static load, radial - C0r | 48800 N |
| Basic dynamic load, radial - Cr | 54000 N |
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
- Usually arrives within 14 working days