Cylindrical roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistic Weight | 2600 g |
---|---|
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nup..-e-xl-tvp2 |
Cage | polyamide |
Reference speed | 3300 rpm |
Limit speed | 6400 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 255000 N |
Usually arrives within 14 working days