Cylindrical roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistic Weight | 53 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 13200 rpm |
Limit speed | 26500 rpm |
Basic static load, radial - C0r | 21900 N |
Basic dynamic load, radial - Cr | 28500 N |
Usually arrives within 14 working days