FAG NUP212-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP212-E-XL-TVP2-C3>A
Rubix:263A4341
Manufacturer :0933304560030
EAN:4054372747786

Product details : FAG NUP212-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP...-E-XL-TVP2, with cage, single row, locating bearing, 2 outer ring edges, 1 inner ring edge, disk with inner edge, form NUP
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 61.95 excl. VAT
/ Each
£ 74.34 incl. VAT
- Delivery usually within ( 7 ) days
