NTN NJ315EAT2XC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ315EAT2XC3
Rubix:394A6690
EAN:4550253010852



Product details : NTN NJ315EAT2XC3 CYLINDRICAL ROLLER BEARING
Within the cylindrical roller bearing family, the single-row roller bearing supports high radial loads. Standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores, and shouldered rings.
Strengths
Core range available under the label ULTAGETM :
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heating during operation for an allowable speed up to 20% higher.
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heating during operation for an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 140.65 excl. VAT
/ Each
£ 168.78 incl. VAT
- Delivery usually within ( 3 ) days
