FAG NU324-E-XL-MCA-C3 0954794140030 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:NU324-E-XL-M1A-C3
FAG:NU324-E-XL-MCA-C3
Rubix:244A3858
Manufacturer :0954794140030
EAN:4054372954924

Product details : FAG NU324-E-XL-MCA-C3 0954794140030 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU20...-E-XL-MCA, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 rib on inner ring (plain), NU type, running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 693.92 excl. VAT
/ Each
£ 832.70 incl. VAT
- Usually arrives within 14 working days
