NTN NU310 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU310
See technical informationSee documentsReferences
NTN:NU310
Rubix:205A6686
EAN:4547359000610



Documents
Product details : NTN NU310 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1155 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 96500 N |
Show UNSPSC/ECL@SS
£ 58.16 excl. VAT
/ Each
£ 69.79 incl. VAT
- Usually arrives within 14 working days
