TIMKEN NU2228EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU2228EMAC3
Rubix:104A3172
EAN:0053893752181
Cylindrical Roller Bearing -  NU2228EMAC3
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
See all Specifications

Product details : TIMKEN NU2228EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)303x292x80 mm
Logistic Weight14800 g
Packaged dimensions (D x W x H)303x292x80 mm
Package weight14740 g
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
Bearing Clearancec3
Sealingopen
Materialhigh-clean alloy bearing steel ('super-clean' / high-purity bearing steel, according to timken).
Cagebrass
Reference speed2100 rpm
Basic static load, radial - C0r850000 N
Basic dynamic load, radial - Cr650000 N
Show UNSPSC/ECL@SS
£ 913.25 excl. VAT
/ Each
£ 1,095.90 incl. VAT
  • Delivery usually within ( 7 ) days