References
FAG:NU2248-EX-TB-M1
Rubix:238A3726
Manufacturer :0797434800000
EAN:4047643168724

Product details : FAG NU2248-EX-TB-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearings NU22..-E, main dimensions to DIN 5412-1, non-locating bearing, separable, with cage, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 81500 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 440 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 900 rpm |
| Basic static load, radial - C0r | 2800000 N |
| Basic dynamic load, radial - Cr | 1850000 N |
Show UNSPSC/ECL@SS
£ 5,077.62 excl. VAT
/ Each
£ 6,093.14 incl. VAT
- Usually arrives within 14 working days
