Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 445 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2..-E |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 72000 N |
Usually arrives within 14 working days