References
Timken:NU222EMAC3
Rubix:104A3039
EAN:0053893752839



Product details : TIMKEN NU222EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 203x203x60 mm |
|---|---|
| Logistic Weight | 5400 g |
| Packaged dimensions (D x W x H) | 203x203x60 mm |
| Package weight | 5400 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | carbon-chromium bearing steel (type 52100 and equivalent steels, astm a295). |
| Cage | brass |
| Reference speed | 3700 rpm |
| Basic static load, radial - C0r | 374000 N |
| Basic dynamic load, radial - Cr | 331000 N |
Show UNSPSC/ECL@SS
£ 431.69 excl. VAT
/ Each
£ 518.03 incl. VAT
- Delivery usually within ( 7 ) days
