FAG NJ409-XL-M1 CYLINDRICAL ROLLER BEARING 192298010000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ409-XL-M1
Rubix:229A1528
Manufacturer :0192298010000
EAN:4026677227997

Product details : FAG NJ409-XL-M1 CYLINDRICAL ROLLER BEARING 192298010000
Cylindrical roller bearing NJ..-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5900 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 214.38 excl. VAT
/ Each
£ 257.26 incl. VAT
- Delivery usually within ( 7 ) days
