NTN NU2311G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2311G1C3
See technical informationSee documentsReferences
NTN:NU2311G1C3
Rubix:205A6569
EAN:4547359143706



Documents
Product details : NTN NU2311G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x43 mm |
|---|---|
| Logistic Weight | 2310 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 162000 N |
| Basic dynamic load, radial - Cr | 148000 N |
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
- Usually arrives within 14 working days
