NSK NU 312 ETC3 BEARING


Cylindrical roller bearing NU3

References
nsk:NU312ETC3
rubix:226A1904
manufacturer :NU312ETC3 *5
ean:00029176023354
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NSK NU 312 ETC3 BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1730 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 57.93 excl. VAT
/ Each
£ 69.52 incl. VAT
  • Usually arrives within 14 working days