GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
Long ball head hex socket wrench-screwdriver-30 LK
See technical informationReferences
Gedore:IN 30 LK 6
Rubix:4534973
Manufacturer :1505742
EAN:4010886815625


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 132 mm |
| Imprint | hex / allen |
Product details : GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
Screwdriver bit socket 3/8", long 6 mm Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Total swivel angle approx. 15-20°
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 132 mm |
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Model | in 30 lk 6 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Delivery usually within ( 8 ) days