GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 8MM
Socket wrench-screwdriver Allen- IN 19
See technical informationReferences
Gedore:IN 19 8
Rubix:2515745
Manufacturer :6153580
EAN:4010886615355


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 8MM
Screwdriver bit socket 1/2" in-hex 8 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated IN 19 17 for oil filter and drain plug screws * not standardised
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Model | in 19 8 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.29 excl. VAT
/ Each
£ 13.55 incl. VAT
- Delivery usually within ( 8 ) days