Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
Allen cap 2054
References
stahlwille:
03151414
rubix:
80371628
ean:
4018754007028
Technical specifications
Square drive adapter
1/2
''
Length
140
mm
Imprint size
14 mm
Product details
Technical specifications
Product details : STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
For hexagon bolts, extra long, DIN 7422, Chrome-Alloy-Steel, chrome-plated.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
140
mm
Imprint size
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.14
excl. VAT
/
Each
£
20.57
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01280010 41.K 1.0 X 5.5 1/4DR SCREWDRIVER SOCKET SHORT
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 3
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 7MM
GEDORE 9/16INHEXSOCKET1/2D IN 19 9/16AF
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE
FACOM BIT SV.10B
GEDORE IS 19 16X2,5 SCREWDRIVER SOCKET 1/2 16 X 2.5MM
STAHLWILLE 49-4 3/8 INCH DRIVE X 4MM INHEX-SOCKET
IN19L S/DRIVER BIT SKT M10 X 140
STAHLWILLE 02450024 3/8 INCH DRIVE X 3/8 IN HEX SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T27 1/4 INCH
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 19MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T40 1/3 INCH
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 6MM