Socket wrenches socket 1/2" din 3120-iso 1174
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | m6 |
Logistic Weight | 85 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | m6 |
Model | inr 19 l 6-100 |
Imprint | other |
Finishing | chromed |
Usually arrives within 14 working days