SIMRIT 438541 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00581 12 X 42 X 57 42 CR 764
rubix:251A7133
manufacturer :438541
brand logo
brand logo
Technical specifications
Diameter53 mm
Material42 cr 764
Minimum length18 mm
See all Specifications

Product details : SIMRIT 438541 FREUDENBERG SEAL


Multiple gaiter V6 00581 42 CR 764

Technical specifications


Attributes
Diameter53 mm
Material42 cr 764
Minimum length18 mm
Maximum length65 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days