Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828830 BELLOWS KIT
FESTO 2828830 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-32-S101-200
rubix:
390A9146
manufacturer :
2828830
ean:
4052568266837
Technical specifications
Diameter
32
mm
Minimum length
101
mm
Maximum length
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828830 BELLOWS KIT
bellows kit EADB-V2-32-S101-200 Outside diameter=57 mm, Size=32, Stroke range=101 - 200 mm, Piston rod extension=81 mm, Design=Round
Technical specifications
Attributes
Diameter
32
mm
Minimum length
101
mm
Maximum length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.47
excl. VAT
/
Each
£
156.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553465 BELLOWS KIT
FESTO 553383 BELLOWS KIT
FESTO 553353 BELLOWS KIT DADB-V6-80-S51-125
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553499 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
FESTO 553519 BELLOWS KIT
FESTO 553381 BELLOWS KIT
FESTO 553277 BELLOWS KIT
FESTO 553399 BELLOWS KIT
SIMRIT 49344567 FREUDENBERG SEAL
FESTO 553395 BELLOWS KIT
FESTO 553377 BELLOWS KIT
FESTO 553331 BELLOWS KIT DADB-V6-63-S10-50
FESTO 553501 BELLOWS KIT