Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553311 BELLOWS KIT
FESTO 553311 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-50-S10-50
rubix:
390A5697
manufacturer :
553311
ean:
4052568196516
Technical specifications
Diameter
50
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553311 BELLOWS KIT
Bellows kit DADB-V6-50-S10-50 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=50, Stroke range=10 - 50 mm, Piston rod extension=28 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
138,21
g
Diameter
50
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.67
excl. VAT
/
Each
£
148.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553371 BELLOWS KIT
FESTO 553279 BELLOWS KIT
FESTO 553409 BELLOWS KIT
FESTO 553467 BELLOWS KIT
FESTO 553369 BELLOWS KIT
FESTO 553343 BELLOWS KIT
FESTO 553433 BELLOWS KIT
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
FESTO 2828839 BELLOWS KIT
SIMRIT 49312576 FREUDENBERG SEAL
FESTO 553481 BELLOWS KIT
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
FESTO 1488363 BELLOWS KIT
FESTO 553367 BELLOWS KIT
FESTO 553417 BELLOWS KIT