Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553327 BELLOWS KIT
FESTO 553327 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-50-S426-475
rubix:
390A5701
manufacturer :
553327
ean:
4052568196592
Technical specifications
Diameter
50
mm
Minimum length
426
mm
Maximum length
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553327 BELLOWS KIT
Bellows kit DADB-V6-50-S426-475 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=50, Stroke range=426 - 475 mm, Piston rod extension=126 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
288,5
g
Diameter
50
mm
Minimum length
426
mm
Maximum length
475
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
264.40
excl. VAT
/
Each
£
317.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553299 BELLOWS KIT
FESTO 553439 BELLOWS KIT
FESTO 553485 BELLOWS KIT
SIMRIT CAMC V6-00554 42CR 764 CAMC V6-00554 42CR 764
FESTO 553435 BELLOWS KIT
FESTO 553457 BELLOWS KIT
FESTO 2828841 BELLOWS KIT
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
FESTO 553335 BELLOWS KIT
SIMRIT 438549 FREUDENBERG SEAL
FESTO 553441 BELLOWS KIT
SIMRIT 427266 FREUDENBERG SEAL
FESTO 2828835 BELLOWS KIT
FESTO 2828830 BELLOWS KIT
FESTO 553453 BELLOWS KIT