Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553455 BELLOWS KIT
FESTO 553455 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-32-S376-425
rubix:
390A5638
manufacturer :
553455
ean:
4052568197117
Technical specifications
Diameter
32
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553455 BELLOWS KIT
Bellows kit DADB-S1-32-S376-425 For standard cylinders to ISO 6432 Outside diameter=38 mm, Size=32, Stroke range=376 - 425 mm, Piston rod extension=131 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
180,75
g
Diameter
32
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.07
excl. VAT
/
Each
£
214.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553485 BELLOWS KIT
FESTO 553273 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 553309 BELLOWS KIT
FESTO 553381 BELLOWS KIT
FESTO 553293 BELLOWS KIT
FESTO 553335 BELLOWS KIT
FESTO 553491 BELLOWS KIT
SIMRIT 429648 FREUDENBERG SEAL
FESTO 553495 BELLOWS KIT
FESTO 553471 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
FESTO 553375 BELLOWS KIT
FESTO 553347 BELLOWS KIT
FESTO 553415 BELLOWS KIT