Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553407 BELLOWS KIT
FESTO 553407 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-20-S10-50
rubix:
390A5617
manufacturer :
553407
ean:
4052568095857
Technical specifications
Diameter
20
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553407 BELLOWS KIT
Bellows kit DADB-S1-20-S10-50 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=20, Stroke range=10 - 50 mm, Piston rod extension=22 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
31,48
g
Diameter
20
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.87
excl. VAT
/
Each
£
94.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553433 BELLOWS KIT
FESTO 553447 BELLOWS KIT
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
FESTO 553513 BELLOWS KIT
SIMRIT 438541 FREUDENBERG SEAL
FESTO 553373 BELLOWS KIT
FESTO 553339 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
FESTO 1489410 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553519 BELLOWS KIT
FESTO 553459 BELLOWS KIT
FESTO 553481 BELLOWS KIT
FESTO 553341 BELLOWS KIT
FESTO 553479 BELLOWS KIT