Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553429 BELLOWS KIT
FESTO 553429 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-25-S201-250
rubix:
390A5626
manufacturer :
553429
ean:
4052568197001
Technical specifications
Diameter
25
mm
Minimum length
201
mm
Maximum length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553429 BELLOWS KIT
Bellows kit DADB-S1-25-S201-250 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=201 - 250 mm, Piston rod extension=75 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
61,5
g
Diameter
25
mm
Minimum length
201
mm
Maximum length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.32
excl. VAT
/
Each
£
180.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 553495 BELLOWS KIT
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
SIMRIT 438211 FREUDENBERG SEAL
FESTO 553381 BELLOWS KIT
SIMRIT 427266 FREUDENBERG SEAL
FESTO 2828838 BELLOWS KIT
FESTO 553519 BELLOWS KIT
FESTO 2828843 BELLOWS KIT
SIMRIT 301805 CAMC V6-01544 50CR 879
SIMRIT 434024 FREUDENBERG SEAL
FESTO 553365 BELLOWS KIT
FESTO 2828841 BELLOWS KIT
FESTO 553323 BELLOWS KIT
FESTO 553441 BELLOWS KIT