Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553435 BELLOWS KIT
FESTO 553435 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-25-S351-400
rubix:
390A5629
manufacturer :
553435
ean:
4052568197032
Technical specifications
Diameter
25
mm
Minimum length
351
mm
Maximum length
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553435 BELLOWS KIT
Bellows kit DADB-S1-25-S351-400 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=351 - 400 mm, Piston rod extension=112 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
102,65
g
Diameter
25
mm
Minimum length
351
mm
Maximum length
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.75
excl. VAT
/
Each
£
227.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553425 BELLOWS KIT
FESTO 553341 BELLOWS KIT
FESTO 553477 BELLOWS KIT
SIMRIT 428832 FREUDENBERG SEAL
FESTO 553407 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553351 BELLOWS KIT
FESTO 553391 BELLOWS KIT
FESTO 553337 BELLOWS KIT
FESTO 553375 BELLOWS KIT
FESTO 553305 BELLOWS KIT
FESTO 553417 BELLOWS KIT
SIMRIT 440317 CAMC V6-00384 42CR 764
FESTO 1488361 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL