Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828841 BELLOWS KIT
FESTO 2828841 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-50-S201-300
rubix:
390A9157
manufacturer :
2828841
ean:
4052568266943
Technical specifications
Diameter
50
mm
Minimum length
201
mm
Maximum length
300
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828841 BELLOWS KIT
bellows kit EADB-V2-50-S201-300 Outside diameter=93 mm, Size=50, Stroke range=201 - 300 mm, Piston rod extension=82 mm, Design=Round
Technical specifications
Attributes
Diameter
50
mm
Minimum length
201
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.33
excl. VAT
/
Each
£
264.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553395 BELLOWS KIT
FESTO 2828830 BELLOWS KIT
FESTO 553399 BELLOWS KIT
FESTO 1488363 BELLOWS KIT
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 553347 BELLOWS KIT
FESTO 553509 BELLOWS KIT
FESTO 553367 BELLOWS KIT
FESTO 2828832 BELLOWS KIT
SIMRIT 29652 FREUDENBERG SEAL
FESTO 553271 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553331 BELLOWS KIT DADB-V6-63-S10-50
FESTO 553365 BELLOWS KIT