Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553411 BELLOWS KIT
FESTO 553411 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-20-S101-150
rubix:
390A5616
manufacturer :
553411
ean:
4052568196936
Technical specifications
Diameter
20
mm
Minimum length
101
mm
Maximum length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553411 BELLOWS KIT
Bellows kit DADB-S1-20-S101-150 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=20, Stroke range=101 - 150 mm, Piston rod extension=47 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
47,4
g
Diameter
20
mm
Minimum length
101
mm
Maximum length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.83
excl. VAT
/
Each
£
133.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553359 BELLOWS KIT
SIMRIT 440760 FREUDENBERG SEAL
FESTO 553297 BELLOWS KIT DADB-V6-40-S176-250
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
SIMRIT 438541 FREUDENBERG SEAL
FESTO 553289 BELLOWS KIT
FESTO 1489407 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 553353 BELLOWS KIT DADB-V6-80-S51-125
FESTO 553341 BELLOWS KIT
FESTO 2828832 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
SIMRIT 432192 FREUDENBERG SEAL