Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553413 BELLOWS KIT
FESTO 553413 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-20-S151-200
rubix:
390A5618
manufacturer :
553413
ean:
4052568196943
Technical specifications
Diameter
20
mm
Minimum length
101
mm
Maximum length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553413 BELLOWS KIT
Bellows kit DADB-S1-20-S151-200 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=20, Stroke range=151 - 200 mm, Piston rod extension=60 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
51,8
g
Diameter
20
mm
Minimum length
101
mm
Maximum length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.02
excl. VAT
/
Each
£
135.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 437298 FREUDENBERG SEAL
FESTO 553407 BELLOWS KIT
FESTO 553369 BELLOWS KIT
FESTO 553279 BELLOWS KIT
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
FESTO 553307 BELLOWS KIT
FESTO 553451 BELLOWS KIT
FESTO 553375 BELLOWS KIT
FESTO 553361 BELLOWS KIT DADB-V6-80-S301-350
FESTO 553371 BELLOWS KIT
SIMRIT 440315 FREUDENBERG SEAL
FESTO 553453 BELLOWS KIT
FESTO 553381 BELLOWS KIT
FESTO 553433 BELLOWS KIT
FESTO 553401 BELLOWS KIT