Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553381 BELLOWS KIT
FESTO 553381 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-100-S301-350
rubix:
390A5675
manufacturer :
553381
ean:
4052568196868
Technical specifications
Diameter
100
mm
Minimum length
301
mm
Maximum length
350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553381 BELLOWS KIT
Bellows kit DADB-V6-100-S301-350 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=301 - 350 mm, Piston rod extension=86 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
472
g
Diameter
100
mm
Minimum length
301
mm
Maximum length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
264.40
excl. VAT
/
Each
£
317.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1489406 BELLOWS KIT
FESTO 553471 BELLOWS KIT
FESTO 553403 BELLOWS KIT
FESTO 553411 BELLOWS KIT
FESTO 553511 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 1488363 BELLOWS KIT
FESTO 553297 BELLOWS KIT DADB-V6-40-S176-250
FESTO 553337 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
FESTO 2828834 BELLOWS KIT
FESTO 553341 BELLOWS KIT
FESTO 553293 BELLOWS KIT
FESTO 553419 BELLOWS KIT
FESTO 553457 BELLOWS KIT