Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553279 BELLOWS KIT
FESTO 553279 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-32-S251-300
rubix:
390A5684
manufacturer :
553279
ean:
4052568196356
Technical specifications
Diameter
32
mm
Minimum length
251
mm
Maximum length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553279 BELLOWS KIT
Bellows kit DADB-V6-32-S251-300 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=251 - 300 mm, Piston rod extension=96 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
141,25
g
Diameter
32
mm
Minimum length
251
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.17
excl. VAT
/
Each
£
197.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 438541 FREUDENBERG SEAL
FESTO 553441 BELLOWS KIT
SIMRIT 432424 FREUDENBERG SEAL
FESTO 1488364 BELLOWS KIT
FESTO 553357 BELLOWS KIT
FESTO 553305 BELLOWS KIT
FESTO 553295 BELLOWS KIT DADB-V6-40-S126-175
SIMRIT 438535 FREUDENBERG SEAL
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553389 BELLOWS KIT
FESTO 553337 BELLOWS KIT
FESTO 553345 BELLOWS KIT
FESTO 553319 BELLOWS KIT
FESTO 553385 BELLOWS KIT
SIMRIT 434020 FREUDENBERG SEAL