Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553307 BELLOWS KIT
FESTO 553307 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-40-S426-475
rubix:
390A5694
manufacturer :
553307
ean:
4052568196493
Technical specifications
Diameter
40
mm
Minimum length
426
mm
Maximum length
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553307 BELLOWS KIT
Bellows kit DADB-V6-40-S426-475 For standard cylinders to ISO 15552 Outside diameter=46 mm, Size=40, Stroke range=426 - 475 mm, Piston rod extension=130 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
224
g
Diameter
40
mm
Minimum length
426
mm
Maximum length
475
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.52
excl. VAT
/
Each
£
281.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553349 BELLOWS KIT
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
SIMRIT 434024 FREUDENBERG SEAL
FESTO 553401 BELLOWS KIT
FESTO 553327 BELLOWS KIT
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 553389 BELLOWS KIT
FESTO 553287 BELLOWS KIT
FESTO 1489409 BELLOWS KIT
SIMRIT 434071 FREUDENBERG SEAL
SIMRIT 454470 FREUDENBERG SEAL
FESTO 1489406 BELLOWS KIT
FESTO 553295 BELLOWS KIT DADB-V6-40-S126-175
FESTO 553377 BELLOWS KIT