Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828843 BELLOWS KIT
FESTO 2828843 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-50-S401-500
rubix:
390A9159
manufacturer :
2828843
ean:
4052568266967
Technical specifications
Diameter
50
mm
Minimum length
401
mm
Maximum length
500
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828843 BELLOWS KIT
bellows kit EADB-V2-50-S401-500 Outside diameter=93 mm, Size=50, Stroke range=401 - 500 mm, Piston rod extension=119 mm, Design=Round
Technical specifications
Attributes
Diameter
50
mm
Minimum length
401
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.87
excl. VAT
/
Each
£
338.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 454248 FREUDENBERG SEAL
FESTO 553407 BELLOWS KIT
FESTO 553509 BELLOWS KIT
FESTO 2828839 BELLOWS KIT
FESTO 1488363 BELLOWS KIT
SIMRIT 440317 CAMC V6-00384 42CR 764
FESTO 553357 BELLOWS KIT
FESTO 553403 BELLOWS KIT
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
SIMRIT 429648 FREUDENBERG SEAL
FESTO 553433 BELLOWS KIT
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
FESTO 2828832 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553359 BELLOWS KIT