Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553323 BELLOWS KIT
FESTO 553323 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-50-S351-375
rubix:
390A5699
manufacturer :
553323
ean:
4052568196578
Technical specifications
Diameter
50
mm
Minimum length
351
mm
Maximum length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553323 BELLOWS KIT
Bellows kit DADB-V6-50-S351-375 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=50, Stroke range=351 - 375 mm, Piston rod extension=105 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
246,99
g
Diameter
50
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.22
excl. VAT
/
Each
£
217.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553353 BELLOWS KIT DADB-V6-80-S51-125
FESTO 553365 BELLOWS KIT
SIMRIT 438569 FREUDENBERG SEAL
FESTO 553411 BELLOWS KIT
FESTO 553305 BELLOWS KIT
FESTO 553349 BELLOWS KIT
FESTO 553441 BELLOWS KIT
SIMRIT 437298 FREUDENBERG SEAL
FESTO 553457 BELLOWS KIT
FESTO 553369 BELLOWS KIT
FESTO 553299 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 553491 BELLOWS KIT
SIMRIT 301805 CAMC V6-01544 50CR 879
FESTO 553277 BELLOWS KIT