DADB bellows
Diameter | 12 mm |
---|---|
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 51 mm |
Logistics dimensions (L x W x H) | 65x60x70 mm |
---|---|
Logistic Weight | 28 g |
Diameter | 12 mm |
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 51 mm |
Maximum length | 100 mm |
Delivery usually within ( 16 ) days