Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553405 BELLOWS KIT
FESTO 553405 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-16-S151-200
rubix:
390A5614
manufacturer :
553405
ean:
4052568196929
Technical specifications
Diameter
16
mm
Minimum length
101
mm
Maximum length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553405 BELLOWS KIT
Bellows kit DADB-S1-16-S151-200 For standard cylinders to ISO 6432 Outside diameter=22 mm, Size=16, Stroke range=151 - 200 mm, Piston rod extension=59 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
51
g
Diameter
16
mm
Minimum length
101
mm
Maximum length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.48
excl. VAT
/
Each
£
125.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 434024 FREUDENBERG SEAL
FESTO 553295 BELLOWS KIT DADB-V6-40-S126-175
FESTO 553499 BELLOWS KIT
FESTO 553471 BELLOWS KIT
FESTO 1488363 BELLOWS KIT
SIMRIT 301805 CAMC V6-01544 50CR 879
SIMRIT 426801 FREUDENBERG SEAL
FESTO 553281 BELLOWS KIT
FESTO 553409 BELLOWS KIT
FESTO 1488362 BELLOWS KIT
FESTO 2828836 BELLOWS KIT
FESTO 553373 BELLOWS KIT
FESTO 553407 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553327 BELLOWS KIT