Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553305 BELLOWS KIT
FESTO 553305 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-40-S376-425
rubix:
390A5693
manufacturer :
553305
ean:
4052568196486
Technical specifications
Diameter
40
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553305 BELLOWS KIT
Bellows kit DADB-V6-40-S376-425 For standard cylinders to ISO 15552 Outside diameter=46 mm, Size=40, Stroke range=376 - 425 mm, Piston rod extension=115 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
286
g
Diameter
40
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.80
excl. VAT
/
Each
£
248.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553351 BELLOWS KIT
FESTO 553283 BELLOWS KIT
FESTO 553501 BELLOWS KIT
FESTO 2828836 BELLOWS KIT
FESTO 553461 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
FESTO 553405 BELLOWS KIT
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 553433 BELLOWS KIT
FESTO 553491 BELLOWS KIT
FESTO 553395 BELLOWS KIT
FESTO 553323 BELLOWS KIT
FESTO 553277 BELLOWS KIT
FESTO 553429 BELLOWS KIT
FESTO 553469 BELLOWS KIT