Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553275 BELLOWS KIT
FESTO 553275 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-32-S126-175
rubix:
390A5682
manufacturer :
553275
ean:
4052568196332
Technical specifications
Diameter
32
mm
Minimum length
126
mm
Maximum length
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553275 BELLOWS KIT
Bellows kit DADB-V6-32-S126-175 For standard cylinders to ISO 15552 Outside diameter=38 mm, Size=32, Stroke range=126 - 175 mm, Piston rod extension=61 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
117,17
g
Diameter
32
mm
Minimum length
126
mm
Maximum length
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.33
excl. VAT
/
Each
£
161.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553423 BELLOWS KIT DADB-S1-25-S51-100
FESTO 553287 BELLOWS KIT
FESTO 553289 BELLOWS KIT
FESTO 553459 BELLOWS KIT
FESTO 553403 BELLOWS KIT
FESTO 553449 BELLOWS KIT
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
FESTO 553387 BELLOWS KIT
FESTO 553433 BELLOWS KIT
FESTO 553487 BELLOWS KIT
SIMRIT 438535 FREUDENBERG SEAL
SIMRIT 436936 FREUDENBERG SEAL
FESTO 553483 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
FESTO 553363 BELLOWS KIT