Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553513 BELLOWS KIT
FESTO 553513 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-63-S351-375
rubix:
390A5667
manufacturer :
553513
ean:
4052568197384
Technical specifications
Diameter
63
mm
Minimum length
351
mm
Maximum length
375
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553513 BELLOWS KIT
Bellows kit DADB-S1-63-S351-375 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=63, Stroke range=351 - 375 mm, Piston rod extension=106 mm, Design=Round
Technical specifications
Attributes
Diameter
63
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.22
excl. VAT
/
Each
£
217.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 434024 FREUDENBERG SEAL
FESTO 553455 BELLOWS KIT
FESTO 553335 BELLOWS KIT
FESTO 553411 BELLOWS KIT
SIMRIT 435 FREUDENBERG SEAL
FESTO 553339 BELLOWS KIT
SIMRIT CAMC V6-00773 42CR 764 CAMC V6-00773 42CR 764
FESTO 553461 BELLOWS KIT
FESTO 553457 BELLOWS KIT
FESTO 553509 BELLOWS KIT
SIMRIT 440317 CAMC V6-00384 42CR 764
FESTO 2828829 BELLOWS KIT
FESTO 553309 BELLOWS KIT
SIMRIT 438569 FREUDENBERG SEAL
FESTO 553495 BELLOWS KIT