Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553485 BELLOWS KIT
FESTO 553485 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-50-S126-175
rubix:
390A5653
manufacturer :
553485
ean:
4052568197247
Technical specifications
Diameter
50
mm
Minimum length
126
mm
Maximum length
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553485 BELLOWS KIT
Bellows kit DADB-S1-50-S126-175 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=126 - 175 mm, Piston rod extension=58 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
125,5
g
Diameter
50
mm
Minimum length
126
mm
Maximum length
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.98
excl. VAT
/
Each
£
173.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 437298 FREUDENBERG SEAL
FESTO 1489409 BELLOWS KIT
FESTO 553473 BELLOWS KIT
SIMRIT 49344567 FREUDENBERG SEAL
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
SIMRIT 432192 FREUDENBERG SEAL
FESTO 553417 BELLOWS KIT
SIMRIT 432585 CAMC V6-00127 42CR 764
FESTO 553441 BELLOWS KIT
FESTO 553363 BELLOWS KIT
SIMRIT 454470 FREUDENBERG SEAL
FESTO 553325 BELLOWS KIT
FESTO 553369 BELLOWS KIT
FESTO 553289 BELLOWS KIT
SIMRIT 440315 FREUDENBERG SEAL