Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553509 BELLOWS KIT
FESTO 553509 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-63-S251-300
rubix:
390A5665
manufacturer :
553509
ean:
4052568197360
Technical specifications
Diameter
63
mm
Minimum length
251
mm
Maximum length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553509 BELLOWS KIT
Bellows kit DADB-S1-63-S251-300 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=63, Stroke range=251 - 300 mm, Piston rod extension=88 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
210,2
g
Diameter
63
mm
Minimum length
251
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.38
excl. VAT
/
Each
£
200.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553287 BELLOWS KIT
FESTO 1488365 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 553337 BELLOWS KIT
FESTO 553323 BELLOWS KIT
FESTO 553351 BELLOWS KIT
FESTO 1488364 BELLOWS KIT
FESTO 553349 BELLOWS KIT
FESTO 553385 BELLOWS KIT
FESTO 553311 BELLOWS KIT
FESTO 553503 BELLOWS KIT
FESTO 553273 BELLOWS KIT
FESTO 553425 BELLOWS KIT
FESTO 553297 BELLOWS KIT DADB-V6-40-S176-250