Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553385 BELLOWS KIT
FESTO 553385 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-100-S376-425
rubix:
390A5677
manufacturer :
553385
ean:
4052568196882
Technical specifications
Diameter
100
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553385 BELLOWS KIT
Bellows kit DADB-V6-100-S376-425 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=376 - 425 mm, Piston rod extension=98 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
472,44
g
Diameter
100
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
268.63
excl. VAT
/
Each
£
322.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553487 BELLOWS KIT
FESTO 2828835 BELLOWS KIT
FESTO 553513 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 2828843 BELLOWS KIT
FESTO 553365 BELLOWS KIT
FESTO 553473 BELLOWS KIT
FESTO 553515 BELLOWS KIT
FESTO 553477 BELLOWS KIT
SIMRIT 432192 FREUDENBERG SEAL
FESTO 553323 BELLOWS KIT
FESTO 1488362 BELLOWS KIT
SIMRIT 432585 CAMC V6-00127 42CR 764
FESTO 2828831 BELLOWS KIT
FESTO 553325 BELLOWS KIT