Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553425 BELLOWS KIT
FESTO 553425 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-25-S101-150
rubix:
390A5623
manufacturer :
553425
ean:
4052568196981
Technical specifications
Diameter
25
mm
Minimum length
101
mm
Maximum length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553425 BELLOWS KIT
Bellows kit DADB-S1-25-S101-150 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=25, Stroke range=101 - 150 mm, Piston rod extension=47 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
41,5
g
Diameter
25
mm
Minimum length
101
mm
Maximum length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.02
excl. VAT
/
Each
£
135.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553473 BELLOWS KIT
FESTO 553441 BELLOWS KIT
FESTO 553447 BELLOWS KIT
SIMRIT 434024 FREUDENBERG SEAL
FESTO 553327 BELLOWS KIT
FESTO 553285 BELLOWS KIT
FESTO 553427 BELLOWS KIT
FESTO 553405 BELLOWS KIT
FESTO 553335 BELLOWS KIT
FESTO 553495 BELLOWS KIT
SIMRIT 438549 FREUDENBERG SEAL
SIMRIT 438535 FREUDENBERG SEAL
FESTO 553507 BELLOWS KIT
FESTO 2828842 BELLOWS KIT
FESTO 553281 BELLOWS KIT