Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553351 BELLOWS KIT
FESTO 553351 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-80-S10-50
rubix:
390A5712
manufacturer :
553351
ean:
4052568196714
Technical specifications
Diameter
80
mm
Minimum length
10
mm
Maximum length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553351 BELLOWS KIT
Bellows kit DADB-V6-80-S10-50 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=80, Stroke range=10 - 50 mm, Piston rod extension=25 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
168
g
Diameter
80
mm
Minimum length
10
mm
Maximum length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.33
excl. VAT
/
Each
£
199.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 440760 FREUDENBERG SEAL
FESTO 553343 BELLOWS KIT
FESTO 2828839 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
SIMRIT 15267 FREUDENBERG SEAL
FESTO 553411 BELLOWS KIT
FESTO 553509 BELLOWS KIT
FESTO 553413 BELLOWS KIT
FESTO 553383 BELLOWS KIT
FESTO 2828838 BELLOWS KIT
FESTO 553491 BELLOWS KIT
FESTO 553283 BELLOWS KIT
FESTO 553347 BELLOWS KIT
FESTO 553503 BELLOWS KIT
FESTO 1488365 BELLOWS KIT