Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828829 BELLOWS KIT
FESTO 2828829 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-32-S10-100
rubix:
390A9145
manufacturer :
2828829
ean:
4052568266820
Technical specifications
Diameter
32
mm
Minimum length
10
mm
Maximum length
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828829 BELLOWS KIT
bellows kit EADB-V2-32-S10-100 Outside diameter=57 mm, Size=32, Stroke range=10 - 100 mm, Piston rod extension=52 mm, Design=Round
Technical specifications
Attributes
Diameter
32
mm
Minimum length
10
mm
Maximum length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.33
excl. VAT
/
Each
£
110.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553311 BELLOWS KIT
FESTO 553295 BELLOWS KIT DADB-V6-40-S126-175
SIMRIT 454248 FREUDENBERG SEAL
FESTO 553483 BELLOWS KIT
FESTO 553301 BELLOWS KIT DADB-V6-40-S301-350
SIMRIT 454481 FREUDENBERG SEAL
SIMRIT 436936 FREUDENBERG SEAL
FESTO 2828832 BELLOWS KIT
SIMRIT 454470 FREUDENBERG SEAL
FESTO 553337 BELLOWS KIT
FESTO 553373 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
FESTO 553293 BELLOWS KIT
FESTO 1488363 BELLOWS KIT
FESTO 553405 BELLOWS KIT