Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553309 BELLOWS KIT
FESTO 553309 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-40-S476-500
rubix:
390A5695
manufacturer :
553309
ean:
4052568196509
Technical specifications
Diameter
40
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553309 BELLOWS KIT
Bellows kit DADB-V6-40-S476-500 For standard cylinders to ISO 15552 Outside diameter=46 mm, Size=40, Stroke range=476 - 500 mm, Piston rod extension=131 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
248
g
Diameter
40
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.10
excl. VAT
/
Each
£
253.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 29634 FREUDENBERG SEAL
FESTO 553345 BELLOWS KIT
FESTO 553403 BELLOWS KIT
FESTO 553495 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 553449 BELLOWS KIT
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
FESTO 553443 BELLOWS KIT
FESTO 553383 BELLOWS KIT
FESTO 553469 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
SIMRIT 438541 FREUDENBERG SEAL
FESTO 1488362 BELLOWS KIT
FESTO 553459 BELLOWS KIT
FESTO 553343 BELLOWS KIT