Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553457 BELLOWS KIT
FESTO 553457 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-32-S426-475
rubix:
390A5639
manufacturer :
553457
ean:
4052568197124
Technical specifications
Diameter
32
mm
Minimum length
426
mm
Maximum length
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553457 BELLOWS KIT
Bellows kit DADB-S1-32-S426-475 For standard cylinders to ISO 6432 Outside diameter=38 mm, Size=32, Stroke range=426 - 475 mm, Piston rod extension=147 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
204,31
g
Diameter
32
mm
Minimum length
426
mm
Maximum length
475
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.75
excl. VAT
/
Each
£
266.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553507 BELLOWS KIT
FESTO 553331 BELLOWS KIT DADB-V6-63-S10-50
FESTO 553501 BELLOWS KIT
SIMRIT 426801 FREUDENBERG SEAL
FESTO 553371 BELLOWS KIT
FESTO 553429 BELLOWS KIT
FESTO 553477 BELLOWS KIT
FESTO 553381 BELLOWS KIT
FESTO 553517 BELLOWS KIT DADB-S1-63-S426-475
SIMRIT 434071 FREUDENBERG SEAL
FESTO 553463 BELLOWS KIT
SIMRIT 454470 FREUDENBERG SEAL
FESTO 553485 BELLOWS KIT
FESTO 1489406 BELLOWS KIT
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125