References
Festo:DADB-S1-63-S376-425
Rubix:390A5668
Manufacturer :553515
EAN:4052568197391

Documents
Product details : FESTO 553515 BELLOWS KIT
Bellows kit DADB-S1-63-S376-425 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=63, Stroke range=376 - 425 mm, Piston rod extension=117 mm, Design=Round
Technical specifications
Attributes
| Logistic Weight | 252,6 g |
|---|---|
| Diameter | 63 mm |
| Minimum length | 376 mm |
| Maximum length | 425 mm |
Show UNSPSC/ECL@SS
£ 177.87 excl. VAT
/ Each
£ 213.44 incl. VAT
- Delivery usually within ( 16 ) days